MULTI PURPOSE GREASE III 400 g

893.107002 - UNSPSC 15121900
0893107002083 1
MULTI PURPOSE GREASE III 400 g MULTI PURPOSE GREASE III 400 g
MULTI PURPOSE GREASE III 400 g

Delivery

In stock delivery from our warehouses.

Physiologically safe, colourless grease with multi-functional additive combination

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

12 pieces in stock at Vaughan, ON as of 7:09 AM. Directions. Call: (289) 474-5447

5 pieces in stock at Mississauga, ON as of 7:09 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Contents 400 g
Thickener Inorganic (Silica)
Colour Transparent
NLGI Class (DIN 51818) 2
Worked penetration (DIN ISO 2137) 265-295
Chemical Base Synthethic
Base oil viscosity (cSt @ 40°C) 200
Temperature Range -15 °C to +130 °C (-4 °F to +266 °F)
Drop point (DIN ISO 2176) None
Corrosion protection (SKF Emcor Test, DIN 51802) 0
VKA welding load (51350) 2200 N
Designation pursuant to DIN 51502 KP2N-20
Food Safe Yes
Case Quantity 24 pcs
EAN 4050641112873

Features

Good adhesive properties
Stable against pressure and oxidation resistant
Supports quality of seals
Dust and water-repellent
Resin, acid and silicone-free

Benefits & Advantage

Especially user-friendly and secure handling
Improved workplace safety and health protection
Free from mandatory warning symbols
Approved by the Canadian Food Inspection Agency

Applications

Can be used in areas in which food is processed or stored. NSF H1
In this context, the product may come into contact with foodstuffs for occasional, technically unavoidable reasons.

Notices

Greases are delivered in plastic cartridges! The plastic cartridges improve storage (they prevent the grease from oozing out in high temperature conditions). Store cartridges upright in a cool, dry place! The operating instructions of the vehicle, machinery and aggregate manufacturers must be observed! For further information see the technical information leaflet. This information is only a recommendation based on our experience. Preliminary testing required.

Customers Also Viewed

Is Often Bought With

You Might Also Like